This product requires certification to purchase.

20V MAX* 3-3/8 in. Band Saw (Tool Only)

DEWALT

20V MAX* 3-3/8 in. Band Saw (Tool Only)

  • Fast #
  • Part #DDCS378B
  • Item #10486673
  • Manufacturer Part #DCS378B
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* 3-3/8 in. Band Saw (Tool Only)

  • Fast #
  • Part #DDCS378B
  • Item #10486673
  • Manufacturer Part #DCS378B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 3-3/8 in. Cut Capacity - Provides larger cut capacity for more variety in applicable materials - Saw Uses 35 3/8 in. Blade (900MM)
  • Powerful Brushless Motor - Provide 535 MWO at 570 SFPM for demanding commercial applications
  • Variable Speed Trigger And Dial - Adds multiple methods for blade speed control for a variety of applications
  • Integrated Blade Guard - Helps protect from unwanted blade contact and keeps bandsaw clean for increased durability and blade life
  • Tool Connect CHIP READY - Chip Pocket Accepts Tool Connect Chip DCE042 and Connects with the Site Manager App for Easy Asset Management on the Jobsite. (DCE042 Sold Separately)
  • LANYARD Capable - Attachment point is designed for users to utilize a lanyard to tether the tool and battery to rigid structures on jobsites (Available January 2025)
  • Built In LED - Helps provide visibility on cutting surface to aid in accurate cuts
  • Requires Certification
Dimensions & Measurements
Length
16-811/1000 in
Weight
11.023 lb
Width
12-1/2 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Number of Tools Included
1
Saw Type
Band
Tool Type
Band Saw
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCS378B
UPC
885911819442