This product requires certification to purchase.

20V MAX* Brushless Cordless 7/16 in. Quick Change Compact Stud & Joist Drill (Tool Only)

DEWALT

20V MAX* Brushless Cordless 7/16 in. Quick Change Compact Stud & Joist Drill (Tool Only)

  • Fast #
  • Part #DDCD447B
  • Item #11403615
  • Manufacturer Part #DCD447B
3.6 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* Brushless Cordless 7/16 in. Quick Change Compact Stud & Joist Drill (Tool Only)

  • Fast #
  • Part #DDCD447B
  • Item #11403615
  • Manufacturer Part #DCD447B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Help maximize control - equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive. The red LED indicator illuminates when the anti-rotation system is engaged.
  • Large drilling capacity - drill up to a 4 in. Hole with a hole saw or a 2-9/16 in. Hole when using a self-feed bit
  • Simplify asset management - track and manage this Tool Connect Chip ready tool (chip sold separately) with the site manger app.
  • Powerful performance - take on tough applications with up to 1,845 MAX watts out. The DEWALT DCD447 using DCB2108 battery produces up to 79% more MAX watts out vs. Using DCB205 battery (batteries sold separately).
  • Help maximize productivity - drill up to 267 holes per charge in 1.5 in. Thick Douglas fir wood using 7/8 in. X 18 in. Auger bit and DCB2108 battery (sold separately).
  • Part of our best performing line of 20V MAX* power tools – innovative power tools designed to deliver certainty for the world’s toughest pros.
  • Requires Certification

Documents

Dimensions & Measurements
Chuck Size
7/16 in
Height
8-7/10 in
Length
5-1/2 in
Number of Pieces
1 Piece
Weight
10.55 lb
Width
18-1/2 in
Characteristics & Features
Chuck Type
Keyed
Color Finish Name
Yellow
Corded Cordless
Cordless
Number of Tools Included
1
Tool Type
Stud and Joist Drill
Electrical & Operational Information
Power Source
Battery
RPM
1250
Volts
20V
Warranty & Product Information
Type
DDCD447B
UL Listed
Yes
UPC
885911983365