This product requires certification to purchase.

20V MAX* Brushless Cordless Reciprocating Saw (Tool Only)

DEWALT

20V MAX* Brushless Cordless Reciprocating Saw (Tool Only)

  • Fast #
  • Part #DDCS382B
  • Item #10091317
  • Manufacturer Part #DCS382B
4.7 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* Brushless Cordless Reciprocating Saw (Tool Only)

  • Fast #
  • Part #DDCS382B
  • Item #10091317
  • Manufacturer Part #DCS382B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimized Cutting Power and Efficiency - Get more work done with the stout brushless motor
  • Speed Control and Comfort - 2-finger variable trigger design offers ease of use
  • Fast Cuts : Rapidly saw through various materials with 1-1/8 in. Stroke length
  • Seamless Mobility - Compact size designed for a high range of motion
  • Quick Blade Changes - With twist-style keyless blade clamp
  • Brighten Dark Workspaces - With on-board LED
  • Flexible Operation - Pivoting shoe helps to stabilize the saw against the workpiece throughout the cut
  • PRO-grade Compatibility - Works with all DEWALT FlexVolt and DEWALT 20V MAX** batteries (sold separately)
  • Requires Certification
Dimensions & Measurements
Height
7-1/8 in
Length
16-27/100 in
Weight
5.55 lb
Width
3-97/100 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Handle Type
D-Ring
Material
Plastic
Number of Tools Included
1
Saw Type
Reciprocating
Tool Type
Reciprocating Saw
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCS382B
UPC
885911759052