This product requires certification to purchase.

20V MAX* MAX* Brushless Cordless 1/4 in. Quiet Hydraulic Impact Driver (Tool Only)

DEWALT

20V MAX* MAX* Brushless Cordless 1/4 in. Quiet Hydraulic Impact Driver (Tool Only)

  • Fast #
  • Part #DDCF870B
  • Item #11403617
  • Manufacturer Part #DCF870B
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* MAX* Brushless Cordless 1/4 in. Quiet Hydraulic Impact Driver (Tool Only)

  • Fast #
  • Part #DDCF870B
  • Item #11403617
  • Manufacturer Part #DCF870B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 384
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Our Quietest Impact Driver”¡ - Reduce noise disturbances with up to 57% quieter operation.
  • Industry's highest rated MAX torque hydraulic impact driver”
  • Up to 40% Faster Driving - Drive large screws quickly and finish jobs fast.
  • Up to 195% Faster Driving - Vs. Milwaukee” ”
  • Up to 250% Faster Driving - 5 lags vs. Milwaukee” ” ”
  • Advanced Engineering - Provides consistent performance in demanding applications and performs in cold temperatures
  • Designed for Tight Spaces - Complete framing, cabinetry, and Other applications in tight areas with an ergonomic design.
  • Up to 6x Brighter”¡”¡ - Help illuminate work areas with 9 LEDs featuring a 20 minute work light mode.
  • Part of our best performing line of 20V MAX* power tools – innovative power tools designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Dimensions & Measurements
Height
8-23/100 in
Length
4-3/5 in
Weight
2.568 lb
Width
3-2/5 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Keyless
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Number of Tools Included
1
Tool Type
Impact Driver
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCF870B
UPC
885911893015