This product requires certification to purchase.

20V MAX* XR® Drill/Driver & ATOMIC Impact Driver Combo Kit

DEWALT

20V MAX* XR® Drill/Driver & ATOMIC Impact Driver Combo Kit

  • Fast #
  • Part #DDCK2051D2
  • Item #11403624
  • Manufacturer Part #DCK2051D2
3.6 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* XR® Drill/Driver & ATOMIC Impact Driver Combo Kit

  • Fast #
  • Part #DDCK2051D2
  • Item #11403624
  • Manufacturer Part #DCK2051D2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 91
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • DCD800: PRO-LEVEL SPEED, CONTROL, AND PRECISION: High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 rpm)
  • DCD800: BRIGHTEN DARK WORK AREAS: Adjustable 3-Position, 3 Mode LED with up to 70 Lumens, including LED spotlight mode which features a 20-minute shutoff function for extended work time in low-light spaces
  • DCF850: Brushless motor that delivers up to 1,825 in-lb. of torque and 3,250 rpm for driving large-diameter screws
  • DCF850: BRIGHTEN DARK WORK AREAS: Integrated 3-LED work light enhances visibility in dimly lit spaces
  • Requires Certification
Included Components
Case Included
Yes
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Number of Tools Included
2
Tool Type
Combo Kit
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCK2051D2
UPC
885911881111