This product requires certification to purchase.

20V MAX 1/2 in. High Torque Impact Wrench (Tool Only)

DEWALT

20V MAX 1/2 in. High Torque Impact Wrench (Tool Only)

  • Fast #
  • Part #DDCF900B
  • Item #10091273
  • Manufacturer Part #DCF900B
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX 1/2 in. High Torque Impact Wrench (Tool Only)

  • Fast #
  • Part #DDCF900B
  • Item #10091273
  • Manufacturer Part #DCF900B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Complete A wide variety of fastening applications with 1030 ft-lbs of max fastening torque and 1400 ft-lbs of max breakaway torque.
  • Increase user control in A variety of applications with 4-mode speed settings and variable speed trigger.
  • Designed to help prevent overtightening and fastener run-off with precision wrench control.
  • Reduce wear and tear on the battery while you work with batteryguard - a shock-absorbing battery-to-tool connection (battery sold separately).
  • Illuminate dark workspaces using the on-tool LED work light.
  • Requires Certification
Dimensions & Measurements
Height
10-9/10 in
Length
9-937/1000 in
Torque (In-Lbs)
16800 in-lbs
Weight
7.1 lb
Width
4-1/4 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Tool Type
Impact Wrench
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
DDCF900B
UPC
885911736299