This product requires certification to purchase.

20V MAX 1/2 in. High Torque Impact Wrench (Tool Only)

DEWALT

20V MAX 1/2 in. High Torque Impact Wrench (Tool Only)

  • Fast #
  • Part #DDCF961B
  • Item #10751079
  • Manufacturer Part #DCF961B
3.5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX 1/2 in. High Torque Impact Wrench (Tool Only)

  • Fast #
  • Part #DDCF961B
  • Item #10751079
  • Manufacturer Part #DCF961B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Industry's Highest Rated MAX* Torque Cordless 1/2 In. Impact Wrench - Delivers 1200 ft-lbs of MAX* fastening torque and 1750 ft-lbs of MAX* breakaway torque
  • Get Up to 71% More Torque - To complete tough fastening applications
  • 3 Speed Settings and Precision Wrench Mode - To help prevent overtightening and fastening run-off
  • Combats harsh environments - resist damage from oil, grease and solvents with oil-resistant tool housing
  • Operate on tool LED light - to illuminate dark workspaces
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-7/10 in
Length
10-4/5 in
Torque (In-Lbs)
15840 in-lbs
Weight
8.75 lb
Width
11 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow
Corded Cordless
Cordless
Drive Size
1/2 in
Material
Plastic
Number of Tools Included
1
Tool Type
Impact Wrench
Electrical & Operational Information
Drive Type
Hog Ring
Power Source
Battery
RPM
1200
Volts
20V
Warranty & Product Information
Type
DDCF961B
UPC
885911700146