This product requires certification to purchase.

20V MAX 1/2 in. Mid-Range Impact Wrench with Hog Ring (Bare Tool)

DEWALT

20V MAX 1/2 in. Mid-Range Impact Wrench with Hog Ring (Bare Tool)

  • Fast #
  • Part #DDCF891B
  • Item #10091272
  • Manufacturer Part #DCF891B
4.7 out of 5 Customer Rating
Brand image
DEWALT

20V MAX 1/2 in. Mid-Range Impact Wrench with Hog Ring (Bare Tool)

  • Fast #
  • Part #DDCF891B
  • Item #10091272
  • Manufacturer Part #DCF891B
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tackle wide range of fastening applications with 600 ft-lbs. Of MAX* fastening torque and 800 ft-lbs. Of MAX* breakaway torque
  • Choose the Output Level Based on the Job : Control is in your hands with 4 speed settings and a variable speed trigger
  • Helps prevent overtightening and fastener run-off with precision wrench control
  • Illuminate dark workspaces using the on-tool LED work light
  • Built for comfortable use when working in tight spaces with compact and lightweight design
  • Requires Certification
Dimensions & Measurements
Height
8-1/2 in
Length
8-22/25 in
Torque (In-Lbs)
7200 in-lbs
Weight
4.25 lb
Width
3-1/2 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Tool Type
Impact Wrench
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
DDCF891B
UPC
885911736435