This product requires certification to purchase.

20V Max 2-Speed Grease Gun (Bare)

DEWALT

20V Max 2-Speed Grease Gun (Bare)

  • Fast #
  • Part #DDCGG581B
  • Item #14205250
  • Manufacturer Part #DCGG581B
4.4 out of 5 Customer Rating
Brand image
DEWALT

20V Max 2-Speed Grease Gun (Bare)

  • Fast #
  • Part #DDCGG581B
  • Item #14205250
  • Manufacturer Part #DCGG581B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Long runtime - stay productive with the ability to dispense up to 7 tubes per charge” .
  • Help maximize productivity - work fast and dispense up to 9 oz. Per minute.
  • Powerful pressure - power through clogged grease fittings with up to 10,000 MAX PSI.
  • 2-speed operation - help optimize performance with two speeds and a variable speed trigger for precision.
  • Onboard LED - brighten work area to help align the nozzle.
  • Reinforced hose - maneuver around machinery with a reinforced 47 in. Hose.
  • Tool only. Battery and charger sold separately
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
9 oz / min
Height
5-43/1000 in
Length
20-3/5 in
Number of Pieces
1 Piece
Pressure - Maximum
10000 psi
Weight
9.06 lb
Width
9 in
Characteristics & Features
Corded Cordless
Cordless
Number of Tools Included
1
Tool Type
Grease Gun
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCGG581B
UPC
198706011267