This product requires certification to purchase.

20V Max 5Ah Battery And Charger Kit

DEWALT

20V Max 5Ah Battery And Charger Kit

  • Fast #
  • Part #DDCB205C
  • Item #12151393
  • Manufacturer Part #DCB205C
5 out of 5 Customer Rating
Brand image
DEWALT

20V Max 5Ah Battery And Charger Kit

  • Fast #
  • Part #DDCB205C
  • Item #12151393
  • Manufacturer Part #DCB205C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5Ah Capacity
  • State of Charge Indicator
  • Compatible with all 20V MAX* Tools
  • Requires Certification
Dimensions & Measurements
Height
6-47/50 in
Length
9-43/100 in
Width
3-1/2 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
20V MAX* Tools
Color Finish Name
Yellow, Black
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDCB205C
UPC
885911948951