This product requires certification to purchase.

20V MAX Pipe Deburring Tool (Tool Only)

DEWALT

20V MAX Pipe Deburring Tool (Tool Only)

  • Fast #
  • Part #DDCE710B
  • Item #11743551
  • Manufacturer Part #DCE710B
3.2 out of 5 Customer Rating
Brand image
DEWALT

20V MAX Pipe Deburring Tool (Tool Only)

  • Fast #
  • Part #DDCE710B
  • Item #11743551
  • Manufacturer Part #DCE710B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 312
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Leading innovation - replace traditional pipe deburring methods with this tool that can be used on 33% larger pipe diameter” and with over 60% more material types.
  • Exceptional control - maintain control and help optimize performance with a variable speed switch and paddle trigger.
  • Compatible with various materials - copper (hard and soft), PVC, civic, emt, rmt, stainless steel, Black iron, and more
  • Durable engineering - help protect against corrosion with rust resistant blades.
  • Dual-deburring function - work with ease utilizing the inner and outer deburring functionality.
  • Versatile performance - complete a variety of applications with the 3/8 in. To 2 in. Capacity (nominal) for a wide range of materials” ” .
  • Protective bumpers - prioritize proper performance with integrated dual finger protection bumpers.
  • Removable cutting blade - remove the cutting blade with ease when needed.
  • Tool Connect Chip ready - comes Tool Connect Chip ready (DEWALT chip sold separately) which is capable of sending data from the DEWALT chip to the DEWALT site manager app, providing users with data on asset management and tool location.
  • Part of the DEWALT 20V MAX* system
  • Requires Certification
Dimensions & Measurements
Height
3-347/1000 in
Length
4-449/1000 in
Weight
4.586 lb
Width
12-71/250 in
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Plastic
Number of Tools Included
1
Tool Type
Deburring Tool
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Tube, Pipe
Type
DDCE710B
UPC
885911956406