This product requires certification to purchase.

20V Max XR Hammer Drill/Driver

DEWALT

20V Max XR Hammer Drill/Driver

  • Fast #
  • Part #DDCD1007B
  • Item #10486653
  • Manufacturer Part #DCD1007B
3.8 out of 5 Customer Rating
Brand image
DEWALT

20V Max XR Hammer Drill/Driver

  • Fast #
  • Part #DDCD1007B
  • Item #10486653
  • Manufacturer Part #DCD1007B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 50% Higher Torque Than a Leading Competitor - The industry's highest rated MAX* torque cordless 1/2 in. Hammer drill makes large diameter holes in metal, wood, and concrete with 2,100 in-lbs. Of MAX* torque?.
  • Our Most Powerful 20V MAX* 1/2 In. Hammer Drill†† - Make large diameter holes in wood, metal, and concrete.
  • Help Maximize Control - Equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive.
  • Minimize Downtime - Make up to 275 holes per charge and complete jobs quickly with a speed of application of only 2.6 seconds.
  • Advanced Maneuverability - Access and maneuver in tight areas with the shortest length DEWALT premium 3-speed drill.
  • 3 - Speed high-performance transmission - help optimize runtime and performance with an all metal transmission.
  • Illuminate Dim Areas - Brighten your workspace with the pivoting 3-position, push-button LED.
  • Strong Bit Grip - Get high bit-retention with the 1/2 in. Ratcheting nitro-carburized metal chuck with carbide inserts.
  • Tool Connect Chip Ready - Track and manage in the Tool Connect system (chip sold separately).
  • Requires Certification
Dimensions & Measurements
Chuck Size
1/2 in
Height
8-1/2 in
Length
15-1/2 in
Weight
5.832 lb
Width
3-469/500 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Chuck Type
Keyless
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Handle Type
Pistol Grip
Material
Plastic
Number of Tools Included
1
Tool Type
Hammer Drill
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCD1007B
UPC
885911802871