This product requires certification to purchase.

20V MAX XR Impact Driver (Bare Tool)

DEWALT

20V MAX XR Impact Driver (Bare Tool)

  • Fast #
  • Part #DDCF845B
  • Item #10091271
  • Manufacturer Part #DCF845B
3.6 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR Impact Driver (Bare Tool)

  • Fast #
  • Part #DDCF845B
  • Item #10091271
  • Manufacturer Part #DCF845B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushless motor delivers 1825 in-lbs of torque and 3400 RPM to drive large diameter screws
  • Complete tough fastening applications on the jobsite with 30% more torque
  • PRO-level control and precision with variable speed trigger and 3-speed setting
  • Brighten work areas with an integrated 3-LED work light for enhanced visibility in low-light areas
  • Requires Certification
Dimensions & Measurements
Height
5-4/5 in
Length
8-67/1000 in
Torque (In-Lbs)
1825 in-lbs
Weight
2.35 lb
Width
3-3/8 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Drive Size
1/4 in
Material
Plastic
Tool Type
Impact Driver
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCF845B
UPC
885911893145