This product requires certification to purchase.

20V Max Xr Impact Driver Kit

DEWALT

20V Max Xr Impact Driver Kit

  • Fast #
  • Part #DDCF845P1
  • Item #11631197
  • Manufacturer Part #DCF845P1
5 out of 5 Customer Rating
Brand image
DEWALT

20V Max Xr Impact Driver Kit

  • Fast #
  • Part #DDCF845P1
  • Item #11631197
  • Manufacturer Part #DCF845P1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Brushless motor delivers 1825 in-lbs of torque and 3400 RPM to drive large diameter screws
  • Complete tough fastening applications on the jobsite with 30% more torque
  • PRO-level control and precision with variable speed trigger and 3-speed setting
  • Brighten dark work areas with an integrated 3-LED work light for enhanced visibility in low-light areas
  • Requires Certification
Dimensions & Measurements
Height
8-813/1000 in
Length
12-3/10 in
Torque (In-Lbs)
1825 in-lbs
Weight
5.25 lb
Width
4 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Drive Size
1/4 in
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDCF845P1
UPC
885911893169