This product requires certification to purchase.

20V MAX XR® 2 in. Plastic Tubing Cutter (Tool Only)

DEWALT

20V MAX XR® 2 in. Plastic Tubing Cutter (Tool Only)

  • Fast #
  • Part #DDCE180B
  • Item #11743549
  • Manufacturer Part #DCE180B
4.9 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR® 2 in. Plastic Tubing Cutter (Tool Only)

  • Fast #
  • Part #DDCE180B
  • Item #11743549
  • Manufacturer Part #DCE180B
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Help optimize control - maintain control during tough jobs with automatic and manual cutting modes.
  • Onboard LED - illuminate low-light work areas with the integrated automatic-LED.
  • Fast, versatile performance - cuts 2 in. Schedule 80 PVC in up to 3 seconds” .
  • Built for productivity - makes up to 400 cuts per charge and cuts up to 3 times faster” ” to help optimize productivity.
  • Clean cutting - achieve clean, burr-free cuts.
  • Durable engineering - take on harsh jobsite conditions with a stainless steel blade that is corrosion/rust resistant.
  • Balanced grip - work precisely with a d-handle style grip that provides a balanced grip.
  • Integrated anchor points - fasten this tool to a workbench top with anchor points on the housing.
  • Tool Connect Chip ready - featuring Tool Connect Chip ready functionality (DEWALT chip dce042 sold separately) when paired with the DEWALT chip to the DEWALT site manager app, providing data on asset management and tool location.
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
2 in
Height
3-93/200 in
Length
14-61/125 in
Number of Pieces
1 Piece
Weight
5.953 lb
Width
8-307/1000 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow, Black
Handle Material
Plastic
Handle Type
D-Ring
Material
Plastic
Number of Tools Included
1
Tool Type
Tube Cutter
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Plastic Tubing
Origin
Global
Type
DDCE180B
UPC
885911960441