This product requires certification to purchase.

20V Reciprocating Saw (Tool Only)

DEWALT

20V Reciprocating Saw (Tool Only)

  • Fast #
  • Part #DDCS384B
  • Item #11403648
  • Manufacturer Part #DCS384B
3.2 out of 5 Customer Rating
Brand image
DEWALT

20V Reciprocating Saw (Tool Only)

  • Fast #
  • Part #DDCS384B
  • Item #11403648
  • Manufacturer Part #DCS384B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Our fastest cutting 20V MAX* reciprocating saw - work quickly with a fast cutting speed and a 1-1/8 in. Stroke length.
  • Powerful performance - take on heavy-duty jobs with the brushless motor that delivers more power” for tough demands.
  • High efficiency - help maximize efficiency on tough jobs with up to 102 cuts per charge” ” .
  • Engineered for ease of use - change blades quickly and easily with a keyless lever-action blade clamp.
  • Help maximize control - stay in control with a variable speed trigger that offers 3,000 MAX SPM (no-load) and a pivoting shoe that allows for several points of contact with the material.
  • Vibration reduction - counterbalance mechanism is designed to limit vibration.
  • Convenient onboard LED - help brighten work areas with an onboard LED that provides additional illumination.
  • Simplify asset management - track and manage with the Tool Connect Chip ready system (dce042 chip sold separately) and the site manger app.
  • Part of our best performing line of 20V MAX* power tools - innovative power tools designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Dimensions & Measurements
Height
7-3/8 in
Length
19-3/10 in
Weight
8.75 lb
Width
4-187/1000 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Handle Type
D-Ring
Material
Plastic
Number of Tools Included
1
Saw Type
Reciprocating
Tool Type
Reciprocating Saw
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCS384B
UPC
885911968027