This product requires certification to purchase.

20V Xr 3-3/8In Band Saw Kit

DEWALT

20V Xr 3-3/8In Band Saw Kit

  • Fast #
  • Part #DDCS378P1
  • Item #10486674
  • Manufacturer Part #DCS378P1
3.1 out of 5 Customer Rating
Brand image
DEWALT

20V Xr 3-3/8In Band Saw Kit

  • Fast #
  • Part #DDCS378P1
  • Item #10486674
  • Manufacturer Part #DCS378P1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-3/8 in. Cut Capacity - Provides larger cut capacity for more variety in applicable materials - Saw Uses 35 3/8 in. Blade (900MM)
  • Powerful Brushless Motor - Provide 535 MWO at 570 SFPM for demanding commercial applications
  • Variable Speed Trigger And Dial - Adds multiple methods for blade speed control for a variety of applications
  • Integrated Blade Guard - Helps protect from unwanted blade contact and keeps bandsaw clean for increased durability and blade life
  • Tool Connect CHIP READY - Chip Pocket Accepts Tool Connect Chip DCE042 and Connects with the Site Manager App for Easy Asset Management on the Jobsite. (DCE042 Sold Separately)
  • LANYARD Capable - Attachment point is designed for users to utilize a lanyard to tether the tool and battery to rigid structures on jobsites (Available January 2025)
  • Built In LED - Helps provide visibility on cutting surface to aid in accurate cuts
  • Requires Certification
Dimensions & Measurements
Length
20-4/5 in
Weight
15.8 lb
Width
12-3/10 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Type
Li-ion (Lithium-ion)
Corded Cordless
Cordless
Saw Type
Band
Tool Type
Band Saw
Electrical & Operational Information
Power Source
Battery
Volts
20V
Warranty & Product Information
Type
DDCS378P1
UPC
885911819459