This product requires certification to purchase.

20V XR 4-1/2 in. - 5 in. Brushless Variable Speed Paddle Switch Grinder (Tool Only)

DEWALT

20V XR 4-1/2 in. - 5 in. Brushless Variable Speed Paddle Switch Grinder (Tool Only)

  • Fast #
  • Part #DDCG410VSB
  • Item #10868825
  • Manufacturer Part #DCG410VSB
5 out of 5 Customer Rating
Brand image
DEWALT

20V XR 4-1/2 in. - 5 in. Brushless Variable Speed Paddle Switch Grinder (Tool Only)

  • Fast #
  • Part #DDCG410VSB
  • Item #10868825
  • Manufacturer Part #DCG410VSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Part of our most powerful line of 20V MAX* angle grinders
  • Optimize user control - help ensure optimal performance in a variety of materials with variable speed functionality that allows the user to adjust wheel speed.
  • Powerful performance - take on tough jobs with a brushless motor that delivers up to 1,640 MWO and 9,000 RPM (no load).
  • Help maximize control – equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive.
  • Simplify asset management - this Tool Connect Chip ready (chip sold separately) tool connects with the Tool Connect Site Manager app to help you track and manage assets.
  • Wireless tool control system - use the wireless tool control system featuring ON/OFF capability when paired with a compatible DEWALT dust extractor (sold separately).
  • Part of our best performing line of 20V MAX* power tools – innovative power tools designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Dimensions & Measurements
Height
5-7/10 in
Length
13-3/10 in
Weight
4.85 lb
Width
6-99/200 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Electrical & Operational Information
Power Source
Cordless, Battery
Volts
20V
Warranty & Product Information
Type
DDCG410VSB
UPC
885911988599