This product requires certification to purchase.

20V XR 7/16 in. Brushless Cordless Impact Wrench (Tool Only)

DEWALT

20V XR 7/16 in. Brushless Cordless Impact Wrench (Tool Only)

  • Fast #
  • Part #DDCF937B
  • Item #14871073
  • Manufacturer Part #DCF937B
4.6 out of 5 Customer Rating
Brand image
DEWALT

20V XR 7/16 in. Brushless Cordless Impact Wrench (Tool Only)

  • Fast #
  • Part #DDCF937B
  • Item #14871073
  • Manufacturer Part #DCF937B
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Our Fastest Drilling 20V MAX* 7/16 In. Impact Wrench” - Finish the job with up to 23% faster drilling
  • Ergonomic Design - Take advantage of a 41% more compact design” ” that is 16% narrower and 32% lighter”¡ for efficiency when working in tight spaces.
  • Quick-change Anvil - Change auger bits and Other accessories for use in a variety of applications with the 7/16 in. Quick-connect anvil.
  • Lift Ring - Access difficult spots such as utility poles with the lift ring that can help maneuver the tool into place.
  • 4-mode Speed Selection - Optimize tool performance with timber screw mode that helps increase the speed of wood driving applications .
  • Part of our best performing line of 20V MAX* power tools – innovative power tools designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Dimensions & Measurements
Height
10-433/1000 in
Length
8-3/5 in
Weight
5.137 lb
Width
3-39/50 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Volts
20V
Warranty & Product Information
UPC
885911978941