This product requires certification to purchase.

20V XR Brushless Cordless 1/4 in. & 3/8 in. Sealed Head Ratchet (Tool Only)

DEWALT

20V XR Brushless Cordless 1/4 in. & 3/8 in. Sealed Head Ratchet (Tool Only)

  • Fast #
  • Part #DDCF520B
  • Item #14871077
  • Manufacturer Part #DCF520B
5 out of 5 Customer Rating
Brand image
DEWALT

20V XR Brushless Cordless 1/4 in. & 3/8 in. Sealed Head Ratchet (Tool Only)

  • Fast #
  • Part #DDCF520B
  • Item #14871077
  • Manufacturer Part #DCF520B
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Our Highest Speed 20V MAX* Ratchet* - Complete challenging applications quickly with a no-load speed up to 450 RPM.
  • Versatile Performance - Quickly swap between 3/8 in. Square drive, 1/4 in. Square drive, and 1/4 in. Low-profile hex anvils with the interchangeable anvil design.
  • Ergonomically Designed - Change directions in tight spaces with ease utilizing a sealed-head design that offers easy access to the forward/reverse switch.
  • Trigger Lock - Apply the integrated trigger lock to avoid accidental tool activations.
  • High Visibility - Help illuminate your work surface with a built-in LED.
  • Requires Certification
Dimensions & Measurements
Height
2-124/125 in
Length
16-3/5 in
Weight
2.6 lb
Width
2-913/1000 in
Characteristics & Features
Drive Size
1/4 in, 3/8 in
Electrical & Operational Information
RPM
250
Volts
20V
Warranty & Product Information
UPC
198706011595