This product requires certification to purchase.

20V XR Brushless Cordless 3-Speed High Torque 1/4 in. Impact Driver with 4.0Ah Battery

DEWALT

20V XR Brushless Cordless 3-Speed High Torque 1/4 in. Impact Driver with 4.0Ah Battery

  • Fast #
  • Part #DDCF860QQ1
  • Item #14799349
  • Manufacturer Part #DCF860QQ1
4.1 out of 5 Customer Rating
Brand image
DEWALT

20V XR Brushless Cordless 3-Speed High Torque 1/4 in. Impact Driver with 4.0Ah Battery

  • Fast #
  • Part #DDCF860QQ1
  • Item #14799349
  • Manufacturer Part #DCF860QQ1
4.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Our Highest Torque Impact Driver” - Take on tough jobs with up to 66% more torque” ” .
  • Fast, Efficient Performance - Work efficiently with up to 63% faster driving.
  • PRO-level Control - Get precise performance with a variable speed trigger and 3-speed mode select. Speeds 1 and 2 are optimized to match the installation speeds of commonly used self-drilling and tapping screws. Refer to the impact driver manual and screw manufacturer instructions for proper installation.
  • PRO-level Power - Power through tough jobs with up to 2,500 in-lbs. MAX torque and a no-load speed up to 3,800 RPM.
  • Built-in LEDs - 9 built-in LEDs and 20-minute work light setting provide additional illumination.
  • 1/4 In. Quick-connect Hex Chuck - Conveniently work with compatible 1/4 in. Quick-connect hex chuck.
  • Up to 21% faster drilling vs. Milwaukee”¡
  • Up to 20% faster driving vs. Milwaukee”¡”¡
  • Simplify Asset Management - This Tool Connect Chip ready (chip sold separately) tool connects with the Tool Connect Site Manager app to help you track and manage assets.
  • Part of Our Best Performing Line of 20V MAX* Power Tools - Innovative power tools designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Dimensions & Measurements
Height
9-1/2 in
Length
11-9/10 in
Weight
5.95 lb
Width
4-1/10 in
Electrical & Operational Information
Volts
20V