This product requires certification to purchase.

20V XR Brushless Cordless 4-1/2 in. to 5 in. Variable Speed Angle Grinder (Tool Only)

DEWALT

20V XR Brushless Cordless 4-1/2 in. to 5 in. Variable Speed Angle Grinder (Tool Only)

  • Fast #
  • Part #DDCG411VSB
  • Item #11403623
  • Manufacturer Part #DCG411VSB
5 out of 5 Customer Rating
Brand image
DEWALT

20V XR Brushless Cordless 4-1/2 in. to 5 in. Variable Speed Angle Grinder (Tool Only)

  • Fast #
  • Part #DDCG411VSB
  • Item #11403623
  • Manufacturer Part #DCG411VSB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Part Of Our Most Powerful Line Of 20V MAX* Angle Grinders**
  • Optimize User Control - Help ensure optimal performance in a variety of materials with variable speed functionality that allows the user to adjust wheel speed.
  • Powerful Performance - Take on tough jobs with a brushless motor that delivers up to 1,640 MWO and 9,000 RPM (no load).
  • Help Maximize Control – Equipped with the ANTI-ROTATION System that senses the rotational motion of the tool and shuts it down if the motion is excessive.
  • Simplify Asset Management - This TOOL CONNECT CHIP READY (chip sold separately) tool connects with the TOOL CONNECT Site Manager app to help you track and manage assets.
  • Wireless Tool Control System - Use the Wireless Tool Control System featuring On/Off capability when paired with a compatible DEWALT dust extractor (sold separately).
  • Part Of Our Performing Line Of 20V MAX* Power Tools – Innovative power tools designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Dimensions & Measurements
Height
5-7/10 in
Length
13-1/5 in
Weight
4.9 lb
Width
6-1/2 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Electrical & Operational Information
Power Source
Cordless, Battery
Volts
20V
Warranty & Product Information
Type
DDCG411VSB
UPC
885911988612