This product requires certification to purchase.

22 in. Tool Bag

DEWALT

22 in. Tool Bag

  • Fast #
  • Part #DDWST08350
  • Item #10091418
  • Manufacturer Part #DWST08350
3.9 out of 5 Customer Rating
Brand image
DEWALT

22 in. Tool Bag

  • Fast #
  • Part #DDWST08350
  • Item #10091418
  • Manufacturer Part #DWST08350
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All-around accessibility with unique vertical structure
  • Additional top storage with over 50 pockets and top bungee cord
  • Easy access to vertical storage pockets
  • Injected waterproof base
  • Convenient compartment for personal belongings
  • Padded shoulder strap, side handles, and ergonomic carrying handles
  • Durable 1680d & dirt repellent material
  • Daisy chain and level holder
  • 77 LB. Load capacity
  • Compatible with all TOUGHSYSTEM 2.0 products
  • Requires Certification
Dimensions & Measurements
Height
13 in
Length
21 in
Weight
6.952 lb
Width
11 in
Characteristics & Features
Tool Storage Type
Tool Bag
Tool Type
Tool Bag
Warranty & Product Information
Origin
Global
Type
DDWST08350
UPC
076174835229