This product requires certification to purchase.

25 ft. Tape Measure

This product has been replaced by

DEWALT 25FT X 1.125IN ATOMIC TAPE
DEWALT DEWALT 25FT X 1.125IN ATOMIC TAPE
Manufacturer Part #DWHT38125S
DEWALT

25 ft. Tape Measure

  • Fast #
  • Part #DDWHT36107
  • Item #7190266
  • Manufacturer Part #DWHT36107
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT 25FT X 1.125IN ATOMIC TAPE
DEWALT DEWALT 25FT X 1.125IN ATOMIC TAPE
Manufacturer Part #DWHT38125S
DEWALT

25 ft. Tape Measure

  • Fast #
  • Part #DDWHT36107
  • Item #7190266
  • Manufacturer Part #DWHT36107
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 672
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 13 ft. Reach for increased versatility
  • Large, easy to read font
  • Patented plastic and rubber slide lock provides added protection from jobsite abuse
  • Wide base for improved stability during layout
  • Durable blade coating withstands residential jobsite conditions
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/10 in
Length
25 ft
Weight
1.2 lb
Width
1-1/8 in
Characteristics & Features
Color Finish Name
Yellow, Black
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Tape Measure
Warranty & Product Information
GSA Approved
No
UPC
076174361070