This product requires certification to purchase.

25Ft Dewalt Lighted Tape Measure

DEWALT

25Ft Dewalt Lighted Tape Measure

  • Fast #
  • Part #DDWHT35625S
  • Item #11631478
  • Manufacturer Part #DWHT35625S
4.6 out of 5 Customer Rating
Brand image
DEWALT

25Ft Dewalt Lighted Tape Measure

  • Fast #
  • Part #DDWHT35625S
  • Item #11631478
  • Manufacturer Part #DWHT35625S
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Powerful built-in-LED to illuminate low-light work areas
  • 100 ft drop rating to withstand the most extreme jobsites
  • Long runtime 3 hours of continuous runtime with an auto-shutoff feature after 60 seconds of inactivity
  • Durable blade delivers 17 ft of MAX reach
  • Double-sided print for overhead measurements
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
7 in
Width
4-5/8 in
Characteristics & Features
Color Finish Name
Black
Tool Type
Tape Measure
Warranty & Product Information
Type
DDWHT35625S
UPC
076174356250