This product requires certification to purchase.

3/16 x 2-1/4 in. Flat Head Tapper

DEWALT

3/16 x 2-1/4 in. Flat Head Tapper

  • Fast #
  • Part #D2744SDPWR
  • Item #5068279
  • Manufacturer Part #2744SD-PWR
4.4 out of 5 Customer Rating
Brand image
DEWALT

3/16 x 2-1/4 in. Flat Head Tapper

  • Fast #
  • Part #D2744SDPWR
  • Item #5068279
  • Manufacturer Part #2744SD-PWR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 36000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available in several head styles
  • Several colors and finishes to match application
  • Removable (reusable in wood)
  • High-low thread design for greater stability and grip
  • Does not exert expansion forces
  • No hole spotting required
  • Good corrosion protection with Perma-Seal coating
  • Gimlet point for self drilling into wood base material
  • Requires Certification
Dimensions & Measurements
Length
2-1/4 in
Width
3/16 in
Characteristics & Features
Color Finish Name
Blue
Screw Head
Flat Head
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
FM Approved
No
Product Type
Mechanical Anchor