This product requires certification to purchase.

3/8 x 3/4 in. Socket

DEWALT

3/8 x 3/4 in. Socket

  • Fast #
  • Part #DDWMT88991OSP
  • Item #7056105
  • Manufacturer Part #DWMT88991OSP
3.1 out of 5 Customer Rating
Brand image
DEWALT

3/8 x 3/4 in. Socket

  • Fast #
  • Part #DDWMT88991OSP
  • Item #7056105
  • Manufacturer Part #DWMT88991OSP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 3456
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DirectTorque Technology
  • Polished chrome vanadium finish
  • Knurled control ring
  • Hard stamped markings
  • Requires Certification
Dimensions & Measurements
Height
1-1/50 in
Length
4-53/100 in
Number of Pieces
1 Piece
Socket Size
3/4 in
Weight
0.287 lb
Width
1-69/100 in
Characteristics & Features
Color Finish Name
Polished Chrome
Drive Size
3/8 in
Material
Steel
Number Of Points
6-point
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
ASME
ASME B107.110
Origin
Global
UL Listed
No
UPC
076174768176