This product requires certification to purchase.

3 in. Compact Cut-Off Tool (Bare Tool)

DEWALT

3 in. Compact Cut-Off Tool (Bare Tool)

  • Fast #
  • Part #DDCS438B
  • Item #10091318
  • Manufacturer Part #DCS438B
5 out of 5 Customer Rating
Brand image
DEWALT

3 in. Compact Cut-Off Tool (Bare Tool)

  • Fast #
  • Part #DDCS438B
  • Item #10091318
  • Manufacturer Part #DCS438B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 20,000 RPM motor with 7/8 in. MAX* depth of cut
  • Power through difficult applications with brushless motor and 550 MWO
  • Cut a Wide Range of Materials : Includes bonded abrasive wheel, diamond” multi-material wheel, and diamond” tile wheel (this blade uses manufactured diamonds engineered for cutting)
  • Compatible With Accessories : Includes an adaptor ring to be placed over 3/8 in. Arbor, allowing use of 3 in. Wheels that require a 7/16 in. Arbor
  • Connect to Extractors : Includes a removable dust shroud with an AIRLOCK connection, enabling the unit to be connected to a DEWALT extractor (sold separately)
  • Tool Connect Chip Ready : Chip pocket accepts Tool Connect Chip dce042 (sold separately) and connects with site manager app for easy asset management on the jobsite
  • Conveniently Set Desired Depth : Dust shroud features tool-free depth adjustment with mm and inch markings
  • Illuminate dark work areas with bright LED
  • Quickly adjust spark direction when cutting metal with tool-free adjustable guard
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
3/8 in
Diameter
3 in
Height
4-7/8 in
Length
11-1/8 in
Weight
3.1 lb
Width
5-9/10 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
DDCS438B
UPC
885911757133