This product requires certification to purchase.

3 x 5/8 in. Carbon Steel Knotted Cup Brush

DEWALT

3 x 5/8 in. Carbon Steel Knotted Cup Brush

  • Fast #
  • Part #DDW4910
  • Item #586662
  • Manufacturer Part #DW4910
3.2 out of 5 Customer Rating
Brand image
DEWALT

3 x 5/8 in. Carbon Steel Knotted Cup Brush

  • Fast #
  • Part #DDW4910
  • Item #586662
  • Manufacturer Part #DW4910
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications
  • Made of heavy duty carbon steel
  • Excellent for rust and paint removal
  • 0.02 in wire diameter
  • 7/8 in trim length
  • 11 TPI
  • High performance
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
5/8 in
Diameter
3 in
Height
2-3/10 in
Length
5-1/10 in
Weight
0.625 lb
Width
4-3/10 in
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Carbon
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
RPM
14000
Warranty & Product Information
Application
Ferrous Metal
Product Type
Wire Wheel Brush
UPC
028874049109