This product requires certification to purchase.

300 ft. Toughwire Spool in Black

DEWALT

300 ft. Toughwire Spool in Black

  • Fast #
  • Part #DDTWSPOOL03X330
  • Item #11832724
  • Manufacturer Part #DDTWSPOOL03X330
4.3 out of 5 Customer Rating
Brand image
DEWALT

300 ft. Toughwire Spool in Black

  • Fast #
  • Part #DDTWSPOOL03X330
  • Item #11832724
  • Manufacturer Part #DDTWSPOOL03X330
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multiple lengths - available in 330-ft. and 650-ft. lengths with wire sizes dw1, dw2, and dw3.
  • Clear identifiers - outer packaging sticker colors to pair the correct device with the correct accessory (dw1 = green, dw2 = grey, dw3 = black).
  • Used in conjunction with DEWALT tough wire components for suspension systems
  • Requires Certification
Dimensions & Measurements
Length
6 in
Characteristics & Features
Brand Model Compatibility
TOUGHWIRE™ Cable Hanging System
Material
Galvanized Steel
Warranty & Product Information
Product Type
Cable Spool
Type
DDTWSPOOL03X330
UPC
075352346168