This product requires certification to purchase.

35-3/8 18Tpi Portbl Band Bld 3Pk

DEWALT

35-3/8 18Tpi Portbl Band Bld 3Pk

  • Fast #
  • Part #DDWAPB35183
  • Item #9401726
  • Manufacturer Part #DWAPB35183
5 out of 5 Customer Rating
Brand image
DEWALT

35-3/8 18Tpi Portbl Band Bld 3Pk

  • Fast #
  • Part #DDWAPB35183
  • Item #9401726
  • Manufacturer Part #DWAPB35183
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable Blade Design - Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Versatile Use - Cuts a variety of common metal construction materials including metal conduit, copper pipe and structural steel
  • Tool Compatibility - Works with DEWALT DCS377 and DCS375 Compact Band Saw and other manufacturers' 27 in. machines
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
35-3/8 in
Blade Width (in)
1/50 in
Height
4/5 in
Length
15 in
Width
7 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Band Saw
Warranty & Product Information
Type
DDWAPB35183
UPC
885911748834