This product requires certification to purchase.

4-1/2 in. Grinding Wheel 25 Pack

DEWALT

4-1/2 in. Grinding Wheel 25 Pack

  • Fast #
  • Part #DDW8806
  • Item #2996582
  • Manufacturer Part #DW8806
5 out of 5 Customer Rating
Brand image
DEWALT

4-1/2 in. Grinding Wheel 25 Pack

  • Fast #
  • Part #DDW8806
  • Item #2996582
  • Manufacturer Part #DW8806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 5000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium tough Zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
  • 3 full sheets of fiberglass for added durability and safety
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Thickness
0.125 in
Characteristics & Features
Color Finish Name
Black, Yellow
Grit Type
Coarse
Material
Zirconia Alumina
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Electrical & Operational Information
RPM
13300
Warranty & Product Information
ANSI
ANSI B7.1 2000
Application
Metal, Stainless Steel
Product Type
Grinding Wheel
UPC
028877441887