This product requires certification to purchase.

4-1/2 in. Metal Cutting-Grinding Wheel

DEWALT

4-1/2 in. Metal Cutting-Grinding Wheel

  • Fast #
  • Part #DDW8807
  • Item #2996583
  • Manufacturer Part #DW8807
3.9 out of 5 Customer Rating
Brand image
DEWALT

4-1/2 in. Metal Cutting-Grinding Wheel

  • Fast #
  • Part #DDW8807
  • Item #2996583
  • Manufacturer Part #DW8807
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Premium tough Zirconia grain for extended life and material removal
  • High grain concentration ensures aggressive grinding action and smoother running wheels
  • Proprietary wheel design for durable long life wheels
  • 3 full sheets of fiberglass for added durability and safety
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
11 in
Diameter
4-1/2 in
Height
637/1000 in
Length
4-1/2 in
Thickness
0.125 in
Weight
0.38 lb
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Zirconia
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Application
Grinding
Product Type
Grinding Wheel
UPC
028877441894