This product requires certification to purchase.

4-1/2 in. Metal Cutting Wheel

DEWALT

4-1/2 in. Metal Cutting Wheel

  • Fast #
  • Part #DDWA8051
  • Item #4629402
  • Manufacturer Part #DWA8051
3.4 out of 5 Customer Rating
Brand image
DEWALT

4-1/2 in. Metal Cutting Wheel

  • Fast #
  • Part #DDWA8051
  • Item #4629402
  • Manufacturer Part #DWA8051
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 18600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ready To Work - Optimized for efficiency in a variety of materials. Featuring a thin wheel design and Aluminum Oxide grains, these wheels deliver fast, clean cuts job after job
  • Optimized To Cut Steel Fast - Quickly cut through a variety of metals utilizing a custom blend of aluminum oxide grain
  • Clean Cuts With Minimal Burr - Thin wheel delivers clean cuts to reduce secondary processing
  • Durable by Design - Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.
  • Grit Type Aluminum Oxide
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Height
9/200 in
Length
4-1/2 in
Thickness
0.045 in
Weight
0.076 lb
Width
4-1/2 in
Characteristics & Features
Blade Material
Aluminum Oxide
Material
Aluminum Oxide
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Electrical & Operational Information
RPM
13300
Warranty & Product Information
Application
Ferrous Metal
Product Type
Grinding Wheel
UPC
885911266598