This product requires certification to purchase.

4-1/2 x 1/8 in. Grinding Wheel

DEWALT

4-1/2 x 1/8 in. Grinding Wheel

  • Fast #
  • Part #DDW8435
  • Item #1924825
  • Manufacturer Part #DW8435
4.8 out of 5 Customer Rating
Brand image
DEWALT

4-1/2 x 1/8 in. Grinding Wheel

  • Fast #
  • Part #DDW8435
  • Item #1924825
  • Manufacturer Part #DW8435
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Crafted from high performance A24R premium aluminum oxide grain for long life and high material removal
  • Proprietary material mix ensures durable long life wheels
  • High grain concentration for aggressive grinding action and smoother running wheels
  • 3 Full sheets of fiberglass for durability and safety
  • Type 27 HP Metal Grinding Wheels grind and shape a variety of metal materials
  • Grit Type A24R Premium Aluminum Oxide
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
5/8 in - 11 in
Diameter
4-1/2 in
Grit Size
24 µm
Height
3/4 in
Length
4-1/2 in
Thickness
1/8 in
Weight
0.37 lb
Characteristics & Features
Color Finish Name
Yellow, Black
Grit Type
Medium
Material
Aluminum Oxide
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Electrical & Operational Information
RPM
13300
Warranty & Product Information
Application
Cutting, Grinding
Product Type
Grinding Wheel
UPC
028877321851