This product requires certification to purchase.

4-1/2 X 1/8 X 7/8 Mason Dcw

DEWALT

4-1/2 X 1/8 X 7/8 Mason Dcw

  • Fast #
  • Part #DDW4528
  • Item #863195
  • Manufacturer Part #DW4528
5 out of 5 Customer Rating
Brand image
DEWALT

4-1/2 X 1/8 X 7/8 Mason Dcw

  • Fast #
  • Part #DDW4528
  • Item #863195
  • Manufacturer Part #DW4528
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 7200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Silicon carbide grain for long wheel life in all masonry materials
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary wheel design ensures durable long life wheels
  • 3 full sheets of glass in every 1/4" wheel and 2 full sheets in every 1/8"wheel for added durability and safety
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Height
3/10 in
Length
4-1/2 in
Thickness
0.125 in
Width
4-1/2 in
Characteristics & Features
Color Finish Name
Yellow, Black
Grit Type
Coarse
Material
Silicon Carbide
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Cut-off Blade
Type
DDW4528
UPC
028874045286