This product requires certification to purchase.

4-1/2IN X 7/8 T27 XP CER FLAP Jumbo

DEWALT

4-1/2IN X 7/8 T27 XP CER FLAP Jumbo

  • Fast #
  • Part #DDWA8280RT
  • Item #9622585
  • Manufacturer Part #DWA8280RT
4.4 out of 5 Customer Rating
Brand image
DEWALT

4-1/2IN X 7/8 T27 XP CER FLAP Jumbo

  • Fast #
  • Part #DDWA8280RT
  • Item #9622585
  • Manufacturer Part #DWA8280RT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 2560
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aggressive Grinding Action - 40 grit grain for heavy duty application
  • Gets The Job Done Fast - Ceramic grain and premium backing cloth help provide fast material removal
  • Versatile Backing - Type 27 backing provides grinding angle of 0-15 degrees
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Grit Size
40 µm
Height
1-1/10 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Blade Material
Ceramic
Tool Type
Cutting Wheel
Warranty & Product Information
Application
Cutting
Product Type
Flap Disc
Type
DDWA8280RT
UPC
885911682459