This product requires certification to purchase.

4 TILE Blade

DEWALT

4 TILE Blade

  • Fast #
  • Part #DDW4729
  • Item #1925075
  • Manufacturer Part #DW4729
5 out of 5 Customer Rating
Brand image
DEWALT

4 TILE Blade

  • Fast #
  • Part #DDW4729
  • Item #1925075
  • Manufacturer Part #DW4729
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extended performance diamond matrix provides long life and enhanced material cutting
  • Continuous rim design provides chip free cutting in all types of tile
  • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
  • XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
  • Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
20 mm
Blade Thickness (in)
3/50 in
Diameter
4 in
Height
1/2 in
Length
7-5/8 in
Width
5-813/1000 in
Characteristics & Features
Blade Material
Diamond
Material
Diamond
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Type
DDW4729
UPC
028874047297