This product requires certification to purchase.

4 x 15 Row Shoe Handle Stainless Wire Brush

DEWALT

4 x 15 Row Shoe Handle Stainless Wire Brush

  • Fast #
  • Part #DDW49702
  • Item #4628197
  • Manufacturer Part #DW49702
4.4 out of 5 Customer Rating
Brand image
DEWALT

4 x 15 Row Shoe Handle Stainless Wire Brush

  • Fast #
  • Part #DDW49702
  • Item #4628197
  • Manufacturer Part #DW49702
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 3168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
  • Requires Certification
Dimensions & Measurements
Height
2-1/8 in
Length
9-13/50 in
Weight
0.3 lb
Width
1-31/500 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Application
Metal Deburring
Product Type
Wire Brush
Type
DDW49702
UPC
885911225373