This product requires certification to purchase.

41 2'X1 4 X 5 811 Stainless Steel GRIND Wheel

DEWALT

41 2'X1 4 X 5 811 Stainless Steel GRIND Wheel

  • Fast #
  • Part #DDW8415
  • Item #1925304
  • Manufacturer Part #DW8415
3.1 out of 5 Customer Rating
Brand image
DEWALT

41 2'X1 4 X 5 811 Stainless Steel GRIND Wheel

  • Fast #
  • Part #DDW8415
  • Item #1925304
  • Manufacturer Part #DW8415
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive material removal in stainless steel
  • 3 full sheets of glass in every wheel for added durability and safety
  • Free of iron, sulfur and chlorine for contaminant free grinding and cutting
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in - 11
Diameter
4-1/2 in
Height
9/10 in
Length
4-1/2 in
Thickness
0.25 in
Width
4-1/2 in
Characteristics & Features
Color Finish Name
Yellow, Black
Grit Type
Coarse
Material
Aluminum Oxide
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Grinding Wheel
Type
DDW8415
UPC
028877321752