This product requires certification to purchase.

44-7/8 in. Band Saw Blade 3-Pack

DEWALT

44-7/8 in. Band Saw Blade 3-Pack

  • Fast #
  • Part #DDW3986
  • Item #1674529
  • Manufacturer Part #DW3986
4.1 out of 5 Customer Rating
Brand image
DEWALT

44-7/8 in. Band Saw Blade 3-Pack

  • Fast #
  • Part #DDW3986
  • Item #1674529
  • Manufacturer Part #DW3986
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matrix ii high speed steel edge for heat and wear resistance
  • 8% cobalt content for added durability & wear
  • Rc 65-67 tooth hardness for increased wear resistance
  • Alloy steel backer for fatigue resistance
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
44-7/8 in
Blade Thickness (in)
1/50 in
Blade Width (in)
1/2 in
Height
3/4 in
Length
20 in
Package Quantity
Pack of 3
Teeth Per Inch
16
Weight
0.587 lb
Width
7 in
Characteristics & Features
Blade Material
High Speed Steel
Blade Type
Band Saw
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Application
Cutting, Saws, Metal Cutting, Wood Cutting
Type
DDW3986
UPC
028877373102