This product requires certification to purchase.

5/8 in. Bit for 1/2 in. Drop In Anchor

DEWALT Anchors & Fasteners

5/8 in. Bit for 1/2 in. Drop In Anchor

  • Fast #
  • Part #D00410SDPWR
  • Item #4254314
  • Manufacturer Part #00410SD-PWR
5 out of 5 Customer Rating
Brand image
DEWALT Anchors & Fasteners

5/8 in. Bit for 1/2 in. Drop In Anchor

  • Fast #
  • Part #D00410SDPWR
  • Item #4254314
  • Manufacturer Part #00410SD-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Pallet: 7032
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5/8 in DI+ BIT FOR 1/2 in SMART DI+ 1
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
5/8 in
Head Diameter
0.625
Height
1 in
Length
6 in
Weight
0.34 lb
Width
1 in
Characteristics & Features
Brand Model Compatibility
SMART DI+Drop
Coating
Uncoated
Material
Carbon Steel
Tool Type
Rotary Hammer
Warranty & Product Information
Application
Concrete, Masonry
UL Listed
No
UPC
075352860503