This product requires certification to purchase.

6 X 7/8 Z60 Type 29 Hp Flap Disc

DEWALT

6 X 7/8 Z60 Type 29 Hp Flap Disc

  • Fast #
  • Part #DDW8381
  • Item #4628202
  • Manufacturer Part #DW8381
3.1 out of 5 Customer Rating
Brand image
DEWALT

6 X 7/8 Z60 Type 29 Hp Flap Disc

  • Fast #
  • Part #DDW8381
  • Item #4628202
  • Manufacturer Part #DW8381
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 2940
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Grit Size
40 µm
Height
563/1000 in
Length
6 in
Weight
0.26 lb
Width
6 in
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Application
Slag Removal
Product Type
Flap Disc
Type
DDW8381
UPC
885911097574