This product requires certification to purchase.

6-3/8 in. Core Drill Stand Kit

DEWALT

6-3/8 in. Core Drill Stand Kit

  • Fast #
  • Part #DDCPS150AG2
  • Item #11403625
  • Manufacturer Part #DCPS150AG2
4.7 out of 5 Customer Rating
Brand image
DEWALT

6-3/8 in. Core Drill Stand Kit

  • Fast #
  • Part #DDCPS150AG2
  • Item #11403625
  • Manufacturer Part #DCPS150AG2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Core Reinforced Concrete - Take on heavy-duty jobs with a 6-3/8 in. Coring capacity.
  • Part of the PERFORM & PROTECT Line - Equipped with anti-rotation system that senses rotational motion of the tool and shuts it down if the motion is excessive.
  • Core Drill Only : Integrated Tool Connect+ technology - this 60V MAX* 6-3/8 in. Core drill delivers fully integrated connectivity with the DEWALT site manager app, providing users with data on asset management, tool location, utilization, and safety.
  • Help Optimize Performance - Match your coring performance to bit size with the 3-speed gear selector.
  • Versatile Handle - Stay in control during handheld coring with a removable and rotatable side handle
  • Wireless Tool Control - Activated remote control for water management and wireless communication to the dce6820 DEWALT 20V MAX* water tank (sold separately)
  • Designed to Help Minimize Fatigue - Equipped with a lock-on switch that enables the user to turn on the Core drill and go without holding down the trigger for the entirety of the application (to be used for stand-mounted Core drilling only.)
  • Stand Only : Tool Connect Tag ready technology - the DEWALT POWERSHIFT Core drill stand comes Tool Connect Tag ready (DEWALT tag sold separately) providing users with insights on asset management and tool location via the DEWALT site manager(tm) app.
  • Integrated Vacuum Base - Connect your Core drill to the ground or work surface with the vacuum pump hose connection that allows for a quick, secure set-up.
  • Ease-of- Transport - Simplify stand transportation with removable wheels that can be taken off to reduce base length.
  • Requires Certification
Dimensions & Measurements
Height
28-3/4 in
Length
40-1/4 in
Width
44-1/2 in
Characteristics & Features
Color Finish Name
Yellow, Black
Number of Tools Included
1
Tool Type
Drill
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Type
DDCPS150AG2
UPC
885911991247