This product requires certification to purchase.

6 in. 4-in-1 Double Ended Nut Drivers

DEWALT

6 in. 4-in-1 Double Ended Nut Drivers

  • Fast #
  • Part #DDWADENDEXT2
  • Item #11403652
  • Manufacturer Part #DWADENDEXT-2
4.7 out of 5 Customer Rating
Brand image
DEWALT

6 in. 4-in-1 Double Ended Nut Drivers

  • Fast #
  • Part #DDWADENDEXT2
  • Item #11403652
  • Manufacturer Part #DWADENDEXT-2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 1890
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximize Accessibility - 6 in. extension allows access to hard-to-reach places
  • Durable Design - Detachable sockets allow for the quick removal of metal shavings to help promote long life
  • Impact Ready - 1/4 In. hex shank stands up to the power of impact drivers
  • 4-In-1 Functionality - Get jobsite convenience with onboard storage that offers 4-in-1 versatility
  • Requires Certification
Dimensions & Measurements
Bit Sizes
6 in
Height
4/5 in
Length
7-9/10 in
Width
2-9/10 in
Characteristics & Features
Color Finish Name
Black
Material
High Speed Steel
Tool Type
Drill Bit
Warranty & Product Information
Product Type
Nut Driver
Type
DDWADENDEXT2
UPC
885911843584