This product requires certification to purchase.

6 in. 4-in-1 Reversible Nut Driver

DEWALT

6 in. 4-in-1 Reversible Nut Driver

  • Fast #
  • Part #DDWADENDEXT2MM
  • Item #11631413
  • Manufacturer Part #DWADENDEXT-2MM
5 out of 5 Customer Rating
Brand image
DEWALT

6 in. 4-in-1 Reversible Nut Driver

  • Fast #
  • Part #DDWADENDEXT2MM
  • Item #11631413
  • Manufacturer Part #DWADENDEXT-2MM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 4-IN-1 FUNCTIONALITY - Includes 7mm + 8mm and 10mm + 13mm sizes with a patent pending onboard storage design
  • CLEANABLE DESIGN - Quick debris removal for extended life
  • EXTENDED REACH - 6 in. length for additional access in tight areas
  • FASTENER RETENTION - Industrial strength rare earth magnet to secure fasteners
  • IMPACT READY - 1/4" hex shank rated for use in impact drivers and drills.
  • BUILT TO LAST - Part of the DEWALT ELITE SERIES lineup.
  • Requires Certification
Dimensions & Measurements
Height
79/100 in
Length
7-9/10 in
Number of Pieces
2 Piece
Width
2-21/25 in
Characteristics & Features
Material
High Speed Steel
Tool Type
Nut Driver
Warranty & Product Information
Type
DDWADENDEXT2MM
UPC
885911843591