This product requires certification to purchase.

6 in. 4-IN-1 SAE Reversible Nut Driver

DEWALT

6 in. 4-IN-1 SAE Reversible Nut Driver

  • Fast #
  • Part #DDWAFEDENDEXT2
  • Item #14799350
  • Manufacturer Part #DWAFEDENDEXT2
5 out of 5 Customer Rating
Brand image
DEWALT

6 in. 4-IN-1 SAE Reversible Nut Driver

  • Fast #
  • Part #DDWAFEDENDEXT2
  • Item #14799350
  • Manufacturer Part #DWAFEDENDEXT2
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 4-IN-1 FUNCTIONALITY - Includes 1/4" + 5/16" and 3/8" + 7/16" sizes with a patent pending onboard storage design
  • CLEANABLE DESIGN - Quick debris removal for extended life
  • EXTENDED REACH - 6 in. length for additional access in tight areas
  • FASTENER RETENTION - Industrial strength rare earth magnet to secure fasteners
  • IMPACT READY - 1/4" hex shank rated for use in impact drivers and drills.
  • BUILT TO LAST - Part of the DEWALT ELITE SERIES lineup.
  • Requires Certification
Dimensions & Measurements
Height
7/10 in
Length
7-9/10 in
Weight
0.3 lb
Width
2-9/10 in