This product requires certification to purchase.

6 in. 6 TPI Taper Back Blade

DEWALT

6 in. 6 TPI Taper Back Blade

  • Fast #
  • Part #DDW4802BZ
  • Item #10926471
  • Manufacturer Part #DW4802BZ
3.5 out of 5 Customer Rating
Brand image
DEWALT

6 in. 6 TPI Taper Back Blade

  • Fast #
  • Part #DDW4802BZ
  • Item #10926471
  • Manufacturer Part #DW4802BZ
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 50% longer life patented tooth forms optimize chip removal for efficient cutting and long life. average performance of DEWALT reciprocating saw blade range vs. Prior generation DEWALT blades
  • Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Made in the USA with global materials
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Width (in)
3/4 in
Teeth Per Inch
6
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Color Finish Name
Yellow
Material
Bi-metal
Tool Type
Reciprocating Blade
Warranty & Product Information
Type
DDW4802BZ
UPC
288741480248