This product requires certification to purchase.

6 X 1/8 X 7/8 Pipeline Cut/Gr

DEWALT

6 X 1/8 X 7/8 Pipeline Cut/Gr

  • Fast #
  • Part #DDW8485
  • Item #2996729
  • Manufacturer Part #DW8485
5 out of 5 Customer Rating
Brand image
DEWALT

6 X 1/8 X 7/8 Pipeline Cut/Gr

  • Fast #
  • Part #DDW8485
  • Item #2996729
  • Manufacturer Part #DW8485
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
7/8 in
Diameter
5 in
Height
1/10 in
Length
6 in
Thickness
0.125 in
Width
6 in
Characteristics & Features
Blade Material
Aluminum Oxide
Grit Type
Coarse
Material
Aluminum Oxide
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Grinding Wheel
Type
DDW8485
UPC
028877511016