This product requires certification to purchase.

60V 4-1/2 in. - 6 in. Side Handle Detect Grinder

DEWALT

60V 4-1/2 in. - 6 in. Side Handle Detect Grinder

  • Fast #
  • Part #DDCG418SHDB
  • Item #14360545
  • Manufacturer Part #DCG418SHDB
4.3 out of 5 Customer Rating
Brand image
DEWALT

60V 4-1/2 in. - 6 in. Side Handle Detect Grinder

  • Fast #
  • Part #DDCG418SHDB
  • Item #14360545
  • Manufacturer Part #DCG418SHDB
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Promote proper usage - prevent misuse concerns with a built-in trigger timer and integrated side-handle detect system that requires both hands to operate.
  • Part of the PERFORM & PROTECT lineup - equipped with the anti-rotation system
  • Powerful performance - 2,400 MWO provides up to 30% more power than corded dwe43114n grinder - power through demanding applications with a brushless motor that delivers a maximum of 9,000 RPM (no load).
  • Tool Connect+ technology - this grinder delivers fully integrated connectivity with the DEWALT site manager app, providing users with data on asset management, tool location, utilization, and safety.
  • High versatility - take on a variety of tough jobs with 4.5 in. – 6 in. Wheel capacity and 5/8 in. – 11 in. Spindle featuring a locking washer.
  • Requires Certification
Dimensions & Measurements
Height
5-709/1000 in
Length
16-1/2 in
Weight
8.444 lb
Width
7-363/1000 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Tool Type
Grinder
Electrical & Operational Information
Power Source
Battery
Volts
60V
Warranty & Product Information
Type
DDCG418SHDB